PYREX® Vacuum Traps, Corning
200 mm, 29/42, 28 mm, 10×175 mm
Supplier: Corning
Fournisseur #: 7729-28
PYREX® Vacuum Traps, Corning
Catalog # 89091-280
Supplier: Corning
Product available on GSA Advantage®
Jump to:
Product Details & Documents
These cold traps are made of PYREX® borosilicate glass, clear [ST] joints on both outer and inner joints. The top and side tubulations are the same Ext.Ø. as the centre tube and have a length of 75 mm.
Spécifications
- Ø ext.:28 mm
- ST Joint No.:29/42
- Longueur:200 mm
- Inner Tube O.D.×L:10×175 mm
- Cat. No.:89091-280
- Environmental certification:I-RECs, ISO 14001 - Monterrey
- Environmentally Preferable:Low Manufacturing Impact
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



