PYREX® Volumetric Flasks, Class A, Micro, Hexagonal Base, with Stopper, Corning
10 ml, 9, 20×105 mm (13/16×41/8"), ±0.02 ml
Supplier: Corning
Fournisseur #: 5630-10
PYREX® Volumetric Flasks, Class A, Micro, Hexagonal Base, with Stopper, Corning
Catalog # 89091-114
Supplier: Corning
Product available on GSA Advantage®
Jump to:
Product Details & Documents
Flat-bottom, long neck flasks are for microchemical work
- Hexagonal base improves stability
- White markings are sharp and easy-to-read
- Supplied with interchangeable [ST] hollow glass stoppers
Flask is designed in accordance with the recommendations of the committee of microchemical apparatus analytical division of the ACS. All flasks are graduated to class A volumetric tolerances and calibrated to meet ASTM specifications E-237. Certified flasks are individually serialized and supplied with NIST-traceable certificate of identification and capacity.
Spécifications
- Capacité:10 ml
- O.D.×H:20×105 mm (13/16×41/8")
- ST Stopper No.:9
- Tolerance:±0.02 ml
- Cat. No.:89091-114
- Environmental certification:I-RECs, ISO 14001 - Monterrey
- Environmentally Preferable:Low Manufacturing Impact



