Condenser, Allihn
Condenser, Allihn, 24/25, 200 mm
Catalog # 89053-808
Supplier: Ace Glass
Supplier #: 5945-34
Jump to:
Product Details & Documents
Bulb type Allihn condenser, approximately one bulb per every 50 mm, with standard taper inner joint at bottom and reinforced standard taper outer joint at top
Fabricated from borosilicate glass. Size D glass hose connections, for use with 3/8-inch I.D. tubing.
Spécifications
- ST Joint:24/25
- Désignation:Condenser, Allihn
- Jacket Length:200 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



