Condenser, Allihn, Jacketed
Condenser, Alihn, Jacketed, 300 mm
Catalog # 89053-792
Supplier: Ace Glass
Fournisseur #: 5941-14
Jump to:
Product Details & Documents
Bulb type Allihn condenser, approximately one bulb per every 50 mm, with 24/40 standard taper inner joint at bottom, open tube at the top
Fabricated from borosilicate glass. Use with 3/8-inch I.D. tubing, size D hose connections.
Spécifications
- Désignation:Condenser, Alihn, Jacketed
- Jacket Length:300 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



