Test Tubes, Greiner Bio-One
15 ml, With Blue Screw Cap, 120 mm, 17 mm
Supplier: Greiner Bio-One
Fournisseur #: 188171
Jump to:
Product Details & Documents
These high-quality test tubes are available in a wide variety of materials, sizes, and volume ranges.
- Excellent optical clarity
- Round, flat, or conical bottom designs available
- Polycarbonate, polypropylene, or polystyrene construction available
- Exceptional thermal and chemical stability
Test tubes provide excellent optical clarity, and are available in round or conical bottom designs. Unless otherwise noted, tube caps are not included.
: Test tube 82050-248 is supplied sterile.
Documents
Certificates
Recherche par numéro de lotSpécifications
- Ø:17 mm
- Capacité:15 ml
- Désignation:With Blue Screw Cap
- Hauteur:120 mm
Accessories
Informations sur le produit
- Catalog #AvailabilityPrice
- Screw Cap for Polypropylene Tube, White, For Model 163201Screw Cap for Polypropylene Tube, White, For Model 16320110066-772Log in pour la disponibilitéCase of 9,000 - $935.15



