Fluorescent Bulbs, Bulbtronics®
Osram Sylvania Fluorescent Bulb, 2180L, 60CRI, Cool White, 7500 h , Linear, 914.4 mm, 25.4 mm, T8, 30 W, F30T8/CW , 4200K, G13/medium 2-pin
Catalog # 89041-212
Jump to:
Discontinued
Product Details & Documents
Various fluorescent bulbs.
Spécifications
- Color:Cool White
- Désignation:Osram Sylvania Fluorescent Bulb, 2180L, 60CRI
- Longueur:914.4 mm
- Maximum Temperature:4200K
- Bulb Life:7500 h
- Fond:G13/medium 2-pin
- Modèle:T8
- Puissance:30 W
- Bulb Type:Linear
- Diameter:25.4 mm
- OEM Number:F30T8/CW



