Digital Temperature Controllers, Controller Only, Chemglass
Temperature Controller, PID, Type K, Controller Only, 12 A, 1500 W, 2.5H×3.75W×5.5"D
Catalog # 89028-502
Supplier: Chemglass
Fournisseur #: CG-15001-12
Jump to:
Product Details & Documents
Temperature controller for applications that do not require the precise temperature (±0.1°).
- Auto tune PID process controller
- For use with Chemglass oil baths or mantles up to 5 l
Economical controller has 1500 watts of power and will control temperatures to ±1.0 °C.
Spécifications
- Désignation:Temperature Controller, PID, Type K, Controller Only
- Dimensions:2.5H×3.75W×5.5"D
- Electrical:12 A, 1500 W



