VWR® Tissue Grinders, PTFE
Plain Plunger, 5 ml, —, 235 mm
Catalog # 89026-404
Supplier: VWR International
Jump to:
Product Details & Documents
Composed of a stainless steel plunger with pure PTFE head and a precision borosilicate glass vessel.
- Inert
- Non-contaminating
- PTFE head
- Available in plain or serrated formats
Plungers are available plain for softer tissues, or serrated for harder tissues. Tissue grinders are inert and non-contaminating. Standard clearance (between plunger and glass): 0.15–0.25mm.
Ordering information: Glass vessel and plunger are sold separately. Please order corresponding sizes of each.
Spécifications
- Ø:—
- Capacité:5 ml
- Désignation:Plain Plunger
- Hauteur:235 mm
Recommandations
Les recommandations seront personnalisées selon vos préférences d’achat uniquement si vous avez activé "Améliorer mon expérience d’achat" dans la page "Informations personnelles".
Sinon, vous recevrez des recommandations génériques.



