Saisie de commande
Canada
Lien pour commandesContactUsLinkComponent
VWR® Tissue Grinders, PTFE | Avantor

VWR® Tissue Grinders, PTFE

Glass Vessel, 10 ml, 15 mm, 150 mm
Catalog # 89026-382
Supplier:   VWR International
VWR® Tissue Grinders, PTFE
Catalog # 89026-382
Supplier:  VWR International
VWR® Tissue Grinders, PTFE
VWR® Tissue Grinders, PTFE

Glass Vessel, 10 ml, 15 mm, 150 mm

Price
$305.86
Prix promotionnel pour les nouveaux clients
Log in pour la disponibilité
Each
Product Details & Documents

Composed of a stainless steel plunger with pure PTFE head and a precision borosilicate glass vessel.

  • Inert
  • Non-contaminating
  • PTFE head
  • Available in plain or serrated formats

Plungers are available plain for softer tissues, or serrated for harder tissues. Tissue grinders are inert and non-contaminating. Standard clearance (between plunger and glass): 0.15–0.25mm.

Ordering information: Glass vessel and plunger are sold separately. Please order corresponding sizes of each.

Spécifications
  • Ø:
    15 mm
  • Capacité:
    10 ml
  • Désignation:
    Glass Vessel
  • Hauteur:
    150 mm