VWR® Jars, PTFE
240 ml (8.1 oz.), 100 mm, 72 mm
Catalog # 89026-164
Supplier: VWR International
Jump to:
Product Details & Documents
Isostatically molded, pure FDA approved PTFE molded stackable jars have thick wall construction and a smooth internal finish.
- Chemically resistant and inert
- Screw-on cap included
Suitable for IPA Method 1311 TCLP.
Caution: Do not use with cap sealed for chemical reactions or digestions. Loosen lid when thermally sterilizing.
Spécifications
- Taille du bouchon:72 mm
- Capacité:240 ml (8.1 oz.)
- Hauteur:100 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



