Hopper Box, MFG Tray
Lid for Box 89022-830, —, White
Catalog # 89022-832
Jump to:
Discontinued
Product Details & Documents
MFG Tray Hoppers are ideal storage containers for small parts, components, fasteners, and pre-packaged goods
Hopper box lid 89022-832 is designed for use with hopper box 89022-830.
Canted fronts facilitate access to parts, and the stacking design conserves valuable space in the work area. Composite construction ensures strength and dimensional stability, and eliminates corrosion, bending, or end-product contamination.
pH range: 3.0 to 10.0
Temperature range: –51 to 121°C (–60 to 250°F), up to 300°F intermittently
Specifications
- Color:White
- Désignation:Lid for Box 89022-830
- Dimensions:—



