Saisie de commande
Canada
Lien pour commandesContactUsLinkComponent
 

polyproLABS® Wall Cabinets, Air Control

Base cabinets, 2 framed acrylic hinged doors, PP, 280 lbs.
Catalog # 89008-612
Supplier:   Air Control
 :  AC-210-4848
polyproLABS® Wall Cabinets, Air Control
Catalog # 89008-612
Supplier:  Air Control
polyproLABS® Wall Cabinets, Air Control

Base cabinets, 2 framed acrylic hinged doors, PP, 280 lbs.

Price
$6,932.81
Log in for availability
Each
 
Product Details & Documents

Corrosion-resistant casework cabinets are constructed of stress-relieved, acid-resistant, 1.3 cm (1/2") thick polypropylene

Frameless acrylic sliding doors are 1 cm (3/8") thick. Framed acrylic doors have polypropylene frames and 1 cm (3/8") thick acrylic panels with beveled edges. Solid polypropylene doors are 1 cm (3/8") thick with beveled edges.

Cabinets include an adjustable shelf, which is made from solid 1.3 cm (1/2") thick polypropylene. Blind corner cabinets do not include a shelf. Open-front bookcase cabinets include two adjustable shelves.

Joints are thermally welded by a special process that ensures leak-tight, flush unions. All hardware, including door hinges, screws, latches, and handles, is constructed of polypropylene. No metals are used in cabinets.

Specifications
  • Désignation:
    Base cabinets, 2 framed acrylic hinged doors
  • Matière:
    PP
  • Weight:
    280 lbs.
Accessories

Product Information

  • Catalog #
    Material
    Height
    Availability
    Price
  • Pegboard Drying Rack
    Pegboard Drying Rack
    89008-208
    PP
    6"
    Log in for availability
    Each - 1 363,59 $

Product Information

  • Catalog #
    Availability
    Price
  • Front filler panel
    Front filler panel
    89008-778
    Log in for availability
    Each - 448,87 $

Product Information

  • Catalog #
    Availability
    Price
  • End filler panel
    End filler panel
    89008-780
    Log in for availability
    Each - 406,23 $

Product Information

  • Catalog #
    Availability
    Price
  • Countertop
    Countertop
    89008-782
    Log in for availability
    Each - 512,12 $