Saisie de commande
Canada
Lien pour commandesContactUsLinkComponent
polyproLABS® Wall Cabinets, Air Control

polyproLABS® Wall Cabinets, Air Control

Base cabinets, 1 framed acrylic hinged door, PP, 24", 13", 30", 70 lbs.
Catalog # 89008-564
Supplier:   Air Control
Supplier #:  AC-230-1830
polyproLABS® Wall Cabinets, Air Control
Catalog # 89008-564
Supplier:  Air Control
polyproLABS® Wall Cabinets, Air Control

Base cabinets, 1 framed acrylic hinged door, PP, 24", 13", 30", 70 lbs.

Price
4 290,26 $
Log in pour la disponibilité
Each
Minimum order quantity is 1
Product Details & Documents

Corrosion-resistant casework cabinets are constructed of stress-relieved, acid-resistant, 1.3 cm (1/2") thick polypropylene

Frameless acrylic sliding doors are 1 cm (3/8") thick. Framed acrylic doors have polypropylene frames and 1 cm (3/8") thick acrylic panels with beveled edges. Solid polypropylene doors are 1 cm (3/8") thick with beveled edges.

Cabinets include an adjustable shelf, which is made from solid 1.3 cm (1/2") thick polypropylene. Blind corner cabinets do not include a shelf. Open-front bookcase cabinets include two adjustable shelves.

Joints are thermally welded by a special process that ensures leak-tight, flush unions. All hardware, including door hinges, screws, latches, and handles, is constructed of polypropylene. No metals are used in cabinets.

Spécifications
  • Profondeur:
    13"
  • Largeur:
    24"
  • Désignation:
    Base cabinets, 1 framed acrylic hinged door
  • Hauteur:
    30"
  • Matière:
    PP
  • Weight:
    70 lbs.
Accessories

Informations sur le produit

  • Catalog #
    Material
    Height
    Availability
    Price
  • Pegboard Drying Rack
    Pegboard Drying Rack
    89008-208
    PP
    6"
    Log in pour la disponibilité
    Each - $1,363.59

Informations sur le produit

  • Catalog #
    Availability
    Price
  • Front filler panel
    Front filler panel
    89008-778
    Log in pour la disponibilité
    Each - $448.87

Informations sur le produit

  • Catalog #
    Availability
    Price
  • End filler panel
    End filler panel
    89008-780
    Log in pour la disponibilité
    Each - $406.23

Informations sur le produit

  • Catalog #
    Availability
    Price
  • Countertop
    Countertop
    89008-782
    Log in pour la disponibilité
    Each - $512.12

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.