Saisie de commande
Canada
Lien pour commandesContactUsLinkComponent
polyproLABS® Wall Cabinets, Air Control | Avantor

polyproLABS® Wall Cabinets, Air Control

Base cabinets, 2 solid hinged doors, PP, 18", 13", 30", 150 lbs.
Catalog # 89008-562
Supplier:   Air Control
Fournisseur #:  AC-205-4824
polyproLABS® Wall Cabinets, Air Control
Catalog # 89008-562
Supplier:  Air Control
polyproLABS® Wall Cabinets, Air Control

Base cabinets, 2 solid hinged doors, PP, 18", 13", 30", 150 lbs.

Price
$5,052.42
Log in pour la disponibilité
Each
La quantité minimale de commande est de 1
Product Details & Documents

Corrosion-resistant casework cabinets are constructed of stress-relieved, acid-resistant, 1.3 cm (1/2") thick polypropylene

Frameless acrylic sliding doors are 1 cm (3/8") thick. Framed acrylic doors have polypropylene frames and 1 cm (3/8") thick acrylic panels with beveled edges. Solid polypropylene doors are 1 cm (3/8") thick with beveled edges.

Cabinets include an adjustable shelf, which is made from solid 1.3 cm (1/2") thick polypropylene. Blind corner cabinets do not include a shelf. Open-front bookcase cabinets include two adjustable shelves.

Joints are thermally welded by a special process that ensures leak-tight, flush unions. All hardware, including door hinges, screws, latches, and handles, is constructed of polypropylene. No metals are used in cabinets.

Spécifications
  • Profondeur:
    13"
  • Largeur:
    18"
  • Désignation:
    Base cabinets, 2 solid hinged doors
  • Hauteur:
    30"
  • Matière:
    PP
  • Weight:
    150 lbs.
Accessories

Informations sur le produit

  • Catalog #
    Material
    Height
    Availability
    Price
  • Pegboard Drying Rack
    Pegboard Drying Rack
    89008-208
    PP
    6"
    Log in pour la disponibilité
    Each - $1,363.59

Informations sur le produit

  • Catalog #
    Availability
    Price
  • Front filler panel
    Front filler panel
    89008-778
    Log in pour la disponibilité
    Each - $448.87

Informations sur le produit

  • Catalog #
    Availability
    Price
  • End filler panel
    End filler panel
    89008-780
    Log in pour la disponibilité
    Each - $406.23

Informations sur le produit

  • Catalog #
    Availability
    Price
  • Countertop
    Countertop
    89008-782
    Log in pour la disponibilité
    Each - $512.12

Recommandations

Les recommandations seront personnalisées selon vos préférences d’achat uniquement si vous avez activé "Améliorer mon expérience d’achat" dans la page "Informations personnelles".

Sinon, vous recevrez des recommandations génériques.