Saisie de commande
Canada
Lien pour commandesContactUsLinkComponent
polyproLABS® Base Cabinets, Air Control | Avantor

polyproLABS® Base Cabinets, Air Control

Base polyprolabs, 5 full-width drawers, PP, 18", 22", 35", 130 lbs.
  89008-416
Fournisseur #:  AC-170-1836
polyproLABS® Base Cabinets, Air Control
  89008-416
polyproLABS® Base Cabinets, Air Control

Base polyprolabs, 5 full-width drawers, PP, 18", 22", 35", 130 lbs.

 
$7,589.93
   
Each
La quantité minimale de commande est de 1
 

Corrosion-resistant casework cabinets are constructed of stress-relieved, acid-resistant, 1.3 cm (½") thick polypropylene.

  • Drawers slide quietly and evenly on a polypropylene notched groove system

Drawer panels are 1 cm (⅜") thick and feature built-in stops to prevent accidental removal. The drawer suspension system is rated to withstand numerous cycles at 45.4 kg (100 lbs.). Doors are solid 1 cm (⅜") thick with beveled edges.

Two models of cabinets include adjustable shelves made from solid 1.3 cm (½") thick polypropylene. Cabinets with two half-width drawers and two doors include one shelf. Open-front bookcase units include two shelves. All other cabinets do not include shelves.

Joints are thermally welded by a special process that ensures leak-tight, flush unions. All hardware, including door hinges, screws, latches, drawer suspension systems, and handles, is constructed of polypropylene. No metals are used in cabinets. Toe space measures 10.2H×7.6D cm (4×3").

 
  • Profondeur:
    22"
  • Largeur:
    18"
  • Désignation:
    Base polyprolabs, 5 full-width drawers
  • Hauteur:
    35"
  • Matière:
    PP
  • Weight:
    130 lbs.
Accessories

 

  •  
    Description
    Material
    Height
     
     
  • 89008-208
    Pegboard Drying Rack
    PP
    6"
       
    Each - $1,363.59

 

  •  
    Description
     
     
  • 89008-778
    Front filler panel
       
    Each - $448.87

 

  •  
    Description
     
     
  • 89008-780
    End filler panel
       
    Each - $406.23

 

  •  
    Description
     
     
  • 89008-782
    Countertop
       
    Each - $512.12

Recommandations

Les recommandations seront personnalisées selon vos préférences d’achat uniquement si vous avez activé "Améliorer mon expérience d’achat" dans la page "Informations personnelles".

Sinon, vous recevrez des recommandations génériques.