Saisie de commande
Canada
Lien pour commandesContactUsLinkComponent
polyproLABS® Base Cabinets, Air Control

polyproLABS® Base Cabinets, Air Control

Base polyprolabs, 3 full-width drawers, PP, 30", 22", 35", 130 lbs.
  89008-388
Supplier #:  AC-160-3036
polyproLABS® Base Cabinets, Air Control
  89008-388
polyproLABS® Base Cabinets, Air Control

Base polyprolabs, 3 full-width drawers, PP, 30", 22", 35", 130 lbs.

 
$6,156.91
   
Each
Minimum order quantity is 1
 

Corrosion-resistant casework cabinets are constructed of stress-relieved, acid-resistant, 1.3 cm (½") thick polypropylene.

  • Drawers slide quietly and evenly on a polypropylene notched groove system

Drawer panels are 1 cm (⅜") thick and feature built-in stops to prevent accidental removal. The drawer suspension system is rated to withstand numerous cycles at 45.4 kg (100 lbs.). Doors are solid 1 cm (⅜") thick with beveled edges.

Two models of cabinets include adjustable shelves made from solid 1.3 cm (½") thick polypropylene. Cabinets with two half-width drawers and two doors include one shelf. Open-front bookcase units include two shelves. All other cabinets do not include shelves.

Joints are thermally welded by a special process that ensures leak-tight, flush unions. All hardware, including door hinges, screws, latches, drawer suspension systems, and handles, is constructed of polypropylene. No metals are used in cabinets. Toe space measures 10.2H×7.6D cm (4×3").

 
  • Profondeur:
    22"
  • Largeur:
    30"
  • Désignation:
    Base polyprolabs, 3 full-width drawers
  • Hauteur:
    35"
  • Matière:
    PP
  • Weight:
    130 lbs.
Accessories

 

  •  
    Description
    Material
    Height
     
     
  • 89008-208
    Pegboard Drying Rack
    PP
    6"
       
    Each - $1,363.59

 

  •  
    Description
     
     
  • 89008-778
    Front filler panel
       
    Each - $448.87

 

  •  
    Description
     
     
  • 89008-780
    End filler panel
       
    Each - $406.23

 

  •  
    Description
     
     
  • 89008-782
    Countertop
       
    Each - $512.12

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.