VITLAB® PP Buckets, BrandTech
Translucent, 12.3 L (3.2 gal.), 311 mm (12.25"), 330 mm (13")
Catalog # 83009-080
Supplier: Brandtech
Fournisseur #: 96694
Jump to:
Product Details & Documents
Polypropylene (PP) buckets feature a hinged handle, pouring lip, and graduation markings
- PP with hinged handle
- Pouring lip to reduce drips
- No lids available
Excellent chemical resistance.
Spécifications
- Capacité:12.3 L (3.2 gal.)
- Color:Translucent
- Hauteur:330 mm (13")
- Diameter:311 mm (12.25")
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



