Saisie de commande
Canada
Lien pour commandesContactUsLinkComponent
VITLAB® Funnels, PP, BrandTech

VITLAB® Funnels, PP, BrandTech

110 mm, 6 mm, 75 mm
Catalog # 83008-722
Supplier:   Brandtech
Supplier #:  41394
VITLAB® Funnels, PP, BrandTech
Catalog # 83008-722
Supplier:  Brandtech
VITLAB® Funnels, PP, BrandTech
VITLAB® Funnels, PP, BrandTech

110 mm, 6 mm, 75 mm

Price
$82.11
New Customer Promotional Price
Log in for availability
Pack of 12
Product Details & Documents

Rugged, translucent polypropylene funnels are suitable for a variety of laboratory applications.

  • Chemically resistant polypropylene
  • 11 different sizes

Autoclavable at 121 °C (250 °F).

Ordering information: Larger sizes are available; contact your Avantor sales representative for information.

Specifications
  • Overall Length:
    110 mm
  • Top O.D.:
    75 mm
  • Stem O.D.:
    6 mm
  • Cat. No.:
    83008-722
  • Max. operating temperature:
    125 °C (257 °F)
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.