Test Tubes, Greiner Bio-One
14 ml, With Snap Cap, 95 mm, 18 mm
Supplier: Greiner Bio-One
Supplier #: 191180
Jump to:
Product Details & Documents
These high-quality test tubes are available in a wide variety of materials, sizes, and volume ranges.
- Excellent optical clarity
- Round, flat, or conical bottom designs available
- Polycarbonate, polypropylene, or polystyrene construction available
- Exceptional thermal and chemical stability
Test tubes provide excellent optical clarity, and are available in round or conical bottom designs. Unless otherwise noted, tube caps are not included.
Ordering information: Test tube 82050-248 is supplied sterile.
Documents
Certificates
Search by Lot NumberSpecifications
- Ø:18 mm
- Capacité:14 ml
- Désignation:With Snap Cap
- Hauteur:95 mm
Accessories
Product Information
- Catalog #AvailabilityPrice
- Screw Cap for Polypropylene Tube, White, For Model 163201Screw Cap for Polypropylene Tube, White, For Model 16320110066-772Log in for availabilityCase of 9,000 - $935.15



