Saisie de commande
Canada
Lien pour commandesContactUsLinkComponent
Test Tubes, Greiner Bio-One

Test Tubes, Greiner Bio-One

12 ml, With Blue Bayonet Cap, 100 mm, 16.8 mm
  82050-252
Supplier #:  164161
Test Tubes, Greiner Bio-One
  82050-252
 :  
Test Tubes, Greiner Bio-One
Test Tubes, Greiner Bio-One

12 ml, With Blue Bayonet Cap, 100 mm, 16.8 mm

 
 
 
TUBE CULT PS STER 16X125 CS500  60818-601

Product 60818-601 is similar to 82050-252 but manufacturer and specifications may vary.

 

These high-quality test tubes are available in a wide variety of materials, sizes, and volume ranges.

  • Excellent optical clarity
  • Round, flat, or conical bottom designs available
  • Polycarbonate, polypropylene, or polystyrene construction available
  • Exceptional thermal and chemical stability

Test tubes provide excellent optical clarity, and are available in round or conical bottom designs. Unless otherwise noted, tube caps are not included.

Ordering information: Test tube 82050-248 is supplied sterile.

Documents

 
  • Ø:
    16.8 mm
  • Capacité:
    12 ml
  • Désignation:
    With Blue Bayonet Cap
  • Hauteur:
    100 mm
Accessories

 

  •  
    Description
     
     
  • 10066-772
    Screw Cap for Polypropylene Tube, White, For Model 163201
       
    Case of 9,000 - $935.15