Test Tubes, Greiner Bio-One
4 ml, Without Cap, 55 mm, 12 mm
Supplier: Greiner Bio-One
Fournisseur #: 112201
Jump to:
Product Details & Documents
These high-quality test tubes are available in a wide variety of materials, sizes, and volume ranges.
- Excellent optical clarity
- Round, flat, or conical bottom designs available
- Polycarbonate, polypropylene, or polystyrene construction available
- Exceptional thermal and chemical stability
Test tubes provide excellent optical clarity, and are available in round or conical bottom designs. Unless otherwise noted, tube caps are not included.
: Test tube 82050-248 is supplied sterile.
Certificates
Recherche par numéro de lotSpécifications
- Ø:12 mm
- Capacité:4 ml
- Désignation:Without Cap
- Hauteur:55 mm
Accessories
Informations sur le produit
- Catalog #AvailabilityPrice
- Screw Cap for Polypropylene Tube, White, For Model 163201Screw Cap for Polypropylene Tube, White, For Model 16320110066-772Log in pour la disponibilitéCase of 9,000 - $935.15



