Saisie de commande
Canada
Lien pour commandesContactUsLinkComponent
 

UVP MultiDoc-It™ Imagers, Analytik Jena

MultiDoc-It™ Imager, M-20, 115 V, 20×20 cm, 12.0 MP
Catalog # 82020-686
 :  97-0192-04
UVP MultiDoc-It™ Imagers, Analytik Jena
Catalog # 82020-686
Supplier:  
UVP MultiDoc-It™ Imagers, Analytik Jena
UVP MultiDoc-It™ Imagers, Analytik Jena

MultiDoc-It™ Imager, M-20, 115 V, 20×20 cm, 12.0 MP

Discontinued
Product Details & Documents

The UVP MultiDoc-It™ Imager is ideal for laboratories performing image acquisition of routine electrophoresis of DNA and protein gels.

  • System works with fluorescent and colorimetric gels, autoradiography film, and microtiter plates

The single intensity M-26 UVP Transilluminator operates on 115V, 8W, and offers a 302nm wavelength

It is supplied with a built-in 21x26cm (81/4x101/4"") ethidium bromide emission filter. The high resolution digital color camera has 12 megapixels, 640x480 to 4000x3000 resolution, 6x optical zoom, 4x digital zoom, and a USB connector. It fits securely into the topside chamber of the darkroom.

The compact metal darkroom enclosure has an overhead white LED light, and a wide access door with a UV-blocking viewing window; UV shuts off when door is open.

The image capture software controls camera functions including live image preview, focus and exposure settings, and image saturation warnings. It also features enhancement and annotation, detailed and configurable reporting, and history tracking.

Imaging of non-fluorescent gels requires UV to White converter plate 21474-892. UVP Visi-Blue™ Converter plate 15000-088 converts ultraviolet to 480nm blue light for use with SYBR® Green, SYPRO® Orange, and EGFP stains. Both plates measure 21x26cm (81/4x101/4"").

 : CSA certified. CE compliant.

 : System includes transilluminator, filter, camera, darkroom, and VisionWorks Acquisition and Analysis Software. Additional UVP MultiDoc-It™ systems are available; contact your Avantor sales representative for more information.

Specifications
  • Désignation:
    MultiDoc-It™ Imager, M-20
  • Camera:
    12.0 MP
  • Electrical:
    115 V
  • Filter Dimensions:
    20×20 cm