HEPA Filter, Labconco®
Replacement HEPA Filter, 4' XPert Systems, 4' XPert Stations, 4' Double HEPA Filtration Kits, 8.4 cm (3.3"), 106.7 cm (42.0"), 30 kg (66 lbs.), 45.7 cm (18.0")
Catalog # 82018-212
Supplier: Labconco
Fournisseur #: 3707902
Jump to:
Product Details & Documents
Replacement HEPA filter for use with XPert filtered systems and stations, XPert TXE equipment enclosures, FilterMate portable exhausters, Purifier logic biosafety sabinets, Purifier Cell Logic biosafety cabinets and Double HEPA filtration kits.
- 99.99% efficient on particles 0.3 µm in size
- Available in 18.0", 24.0", 30.0", and 42.0" widths
Have aluminum frames with either aluminum separators or separatorless pleats.
Ordering information: Note: Units 5' and 6' wide require two filters.
Spécifications
- Profondeur:45.7 cm (18.0")
- Largeur:106.7 cm (42.0")
- Désignation:Replacement HEPA Filter
- Hauteur:8.4 cm (3.3")
- For Use With:4' XPert Systems, 4' XPert Stations, 4' Double HEPA Filtration Kits
- Weight:30 kg (66 lbs.)
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



