Glassware Carts, Labconco®
Cart with 4 Baskets, 16×18×4", 43 lbs.
Catalog # 82006-870
Supplier: Labconco
Fournisseur #: 8045000
Jump to:
Product Details & Documents
Designed for use with glassware and small equipment
Carts have a welded tubular steel frame with tough, corrosion-resistant glacier white epoxy coating, four 10.2cm (4") diameter casters (two with toe locks), two handles with ergonomic extruded rubber grips, and a heavy-duty removable plastic drip pan. Interchangeable wire baskets are vinyl-coated for glassware safety and easy storage.
Ordering information: Manufacturer's lifetime warranty.
Spécifications
- Désignation:Cart with 4 Baskets
- Basket Dimensions:16×18×4"
- Weight:43 lbs.
Accessories
Informations sur le produit
- Catalog #LengthHeightAvailabilityPrice
- Large Replacement Basket, Vinyl Coated Wire, for Cart 82006-868Large Replacement Basket, Vinyl Coated Wire, for Cart 82006-86819761-05081.3 cm (32")10.2 cm (4")Log in pour la disponibilitéEach - $370.00
Informations sur le produit
- Catalog #Basket DimensionsLengthAvailabilityPrice
- Small Replacement Basket, Vinyl Coated Wire, for Cart 82006-870Small Replacement Basket, Vinyl Coated Wire, for Cart 82006-87019761-05216×18×4"40.6 cm (16")Log in pour la disponibilitéEach - $247.00
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



