Glassware Carts, Labconco®
Cart with 2 Baskets, 32×18×4", 43 lbs.
Catalog # 82006-868
Supplier: Labconco
Fournisseur #: 8032500
Jump to:
Product Details & Documents
Designed for use with glassware and small equipment
Carts have a welded tubular steel frame with tough, corrosion-resistant glacier white epoxy coating, four 10.2cm (4") diameter casters (two with toe locks), two handles with ergonomic extruded rubber grips, and a heavy-duty removable plastic drip pan. Interchangeable wire baskets are vinyl-coated for glassware safety and easy storage.
Ordering information: Manufacturer's lifetime warranty.
Spécifications
- Désignation:Cart with 2 Baskets
- Basket Dimensions:32×18×4"
- Weight:43 lbs.
Accessories
Informations sur le produit
- Catalog #LengthHeightAvailabilityPrice
- Large Replacement Basket, Vinyl Coated Wire, for Cart 82006-868Large Replacement Basket, Vinyl Coated Wire, for Cart 82006-86819761-05081.3 cm (32")10.2 cm (4")Log in pour la disponibilitéEach - $370.00
Informations sur le produit
- Catalog #Basket DimensionsLengthAvailabilityPrice
- Small Replacement Basket, Vinyl Coated Wire, for Cart 82006-870Small Replacement Basket, Vinyl Coated Wire, for Cart 82006-87019761-05216×18×4"40.6 cm (16")Log in pour la disponibilitéEach - $247.00
Recommandations
Les recommandations seront personnalisées selon vos préférences d’achat uniquement si vous avez activé "Améliorer mon expérience d’achat" dans la page "Informations personnelles".
Sinon, vous recevrez des recommandations génériques.



