Saisie de commande
Canada
Lien pour commandesContactUsLinkComponent
 

Conductivity Cells, WTW

TetraCon 325-15, Graphite, 15.3 mm (5/8"), 15 m (50 ft.), Epoxy, 0.475 cm⁻¹
  80085-586
 :  301973
Conductivity Cells, WTW
  80085-586
 :  
Conductivity Cells, WTW
Conductivity Cells, WTW

TetraCon 325-15, Graphite, 15.3 mm (5/8"), 15 m (50 ft.), Epoxy, 0.475 cm⁻¹

 
 

This selection of conductivity cells includes the TetraCon® series of cells, which feature the highest degree of precision and linearity by optimized cell geometry, an extremely large measuring range with just one cell, long-term cell constant stability with high-quality abrasion-resistant graphite electrodes, and a built-in temperature sensor

The flow-thru vessel is constructed of transparent PVC and has a 18mm I.D. Filling volume (without sensor): 13mL.

TetraCon® cells also feature the smallest immersion depth possible and have no measuring errors due to cable influences, primary or secondary polarization effects, or contact with sidewalls or base of measuring vessels.

 
  • Ø:
    15.3 mm (5/8")
  • Désignation:
    TetraCon 325-15
  • Matière:
    Graphite
  • Cell Constant:
    0.475 cm⁻¹
  • Cable Length:
    15 m (50 ft.)
  • Body Material:
    Epoxy
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.