E-C Sample Vials, WHEATON®, DWK Life Sciences
20.00 ml, 28×57 mm, Non
Supplier: DWK Life Sciences (KIMBLE)
Supplier #: W224809
E-C Sample Vials, WHEATON®, DWK Life Sciences
Catalog # 80076-560
Supplier: DWK Life Sciences (KIMBLE)
Jump to:
Product Details & Documents
Organic series clear glass vials are made from Wheaton 33® low extractable borosilicate glass.
Vials provide an inert and chemically-resistant environment for harsh, sensitive, and reactive samples. Vials accommodate size 24-400 screw caps (not included).
Certifications: Vials meet ASTM Type I Class A and USP Type I standards.
Ordering information: Packed in two shrink-wrapped packs of 100 vials.
Documents
Specifications
- Avec bouchon:Non
- Capacité:20.00 ml
- Diameter ×H:28×57 mm



