Sample Vials with Hinged Lid, Dynalon
35.00 ml, 31×74.5 mm, Oui
Catalog # 71070-206
Supplier: Dynalon
Fournisseur #: 226245-50
Jump to:
Product Details & Documents
General-purpose containers feature push-in friction fit hinged lids.
Lightweight vials have a wall thickness that is approximately 1 mm. LDPE construction withstands temperatures up to 80 °C (176 °F).
Spécifications
- Avec bouchon:Oui
- Capacité:35.00 ml
- Diameter ×H:31×74.5 mm



