Saisie de commande
Canada
Lien pour commandesContactUsLinkComponent
Copper Wire, Arcor Electronics | Avantor

Copper Wire, Arcor Electronics

Bare copper wire, 0.40 mm (0.016"), 26 AWG
Catalog # 66258-291
Supplier:   Arcor Electronics
Fournisseur #:  F26
Copper Wire, Arcor Electronics
Catalog # 66258-291
Supplier:  Arcor Electronics
Copper Wire, Arcor Electronics
Copper Wire, Arcor Electronics

Bare copper wire, 0.40 mm (0.016"), 26 AWG

Price
$297.53
Log in pour la disponibilité
Each
Product Details & Documents

99.9% pure, soft drawn bare copper wire

In 1 lb. spools.

Spécifications
  • Ø:
    0.40 mm (0.016")
  • Désignation:
    Bare copper wire
  • Jauge:
    26 AWG