Saisie de commande
Canada
Lien pour commandesContactUsLinkComponent
Copper Wire, Arcor Electronics

Copper Wire, Arcor Electronics

Bare copper wire, 0.81 mm (0.032"), 20 AWG
Catalog # 66249-065
Supplier:   Arcor Electronics
Supplier #:  F20
Copper Wire, Arcor Electronics
Catalog # 66249-065
Supplier:  Arcor Electronics
Copper Wire, Arcor Electronics
Copper Wire, Arcor Electronics

Bare copper wire, 0.81 mm (0.032"), 20 AWG

Price
$572.49
Log in for availability
Each
Product Details & Documents

99.9% pure, soft drawn bare copper wire

In 1 lb. spools.

Specifications
  • Ø:
    0.81 mm (0.032")
  • Désignation:
    Bare copper wire
  • Jauge:
    20 AWG