Copper Wire, Arcor Electronics
Bare copper wire, 1.02 mm (0.040"), 18 AWG
Catalog # 66249-043
Supplier: Arcor Electronics
Fournisseur #: F18
Jump to:
Product Details & Documents
99.9% pure, soft drawn bare copper wire
In 1 lb. spools.
Spécifications
- Ø:1.02 mm (0.040")
- Désignation:Bare copper wire
- Jauge:18 AWG
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



