Saisie de commande
Canada
Lien pour commandesContactUsLinkComponent
Copper Wire, Arcor Electronics | Avantor

Copper Wire, Arcor Electronics

Bare copper wire, 1.63 mm (0.641"), 14 AWG
Catalog # 66248-027
Supplier:   Arcor Electronics
Fournisseur #:  B14
Copper Wire, Arcor Electronics
Catalog # 66248-027
Supplier:  Arcor Electronics
Copper Wire, Arcor Electronics
Copper Wire, Arcor Electronics

Bare copper wire, 1.63 mm (0.641"), 14 AWG

Price
$129.04
Log in pour la disponibilité
Each
Product Details & Documents

99.9% pure, soft drawn bare copper wire

In 1/4 lb. spools.

Spécifications
  • Ø:
    1.63 mm (0.641")
  • Désignation:
    Bare copper wire
  • Jauge:
    14 AWG