Drum Thieves, Wheaton®, DWK Life Sciences
Glass, 75 ml, 1.3 cm
Supplier: DWK Life Sciences (KIMBLE)
Fournisseur #: 885302
Jump to:
Product Details & Documents
Conventional open-end drum thieves
Insert empty tube in drum, hold your thumb over top and withdraw. Soda-lime glass units easily broken for quick disposal. All are 1.09 m long.
Spécifications
- Ø:1.3 cm
- Capacité:75 ml
- Désignation:Glass
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



