13-425 Screw-Thread Vials
Product 66011-548 is similar to 66065-222 but manufacturer and specifications may vary.
Product TS6ASC13ST15 is similar to 66065-222 but manufacturer and specifications may vary.
Product TS6ASV13-1P is similar to 66065-222 but manufacturer and specifications may vary.
Product Details & Documents
These 4 ml, 15×45 mm vials feature a 13-425 thread finish.
Thermo Scientific National unassembled 4 ml screw thread vial convenience kits include 100 vials and 100 caps with pre-assembled septa.
These vials are made of borosilicate glass material.
All items remain handy and dust-free. Caps with pre-inserted septa are not attached to vials; packaged in polybags.
Spécifications
- Avec bouchon:Oui
- Cap Material:Phenolic
- Taille du bouchon:13-425
- Septum:Clear PTFE/red rubber
- Capacité:4.00 ml
- Color:Clear
- Désignation:Assembled vial kit
- Matière:Glass
- Diameter ×H:15×45 mm
- Cap Color:Black
- Bottom Style:Flat bottom
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



