13-425 Screw-Thread Vials
AP2000 high recovery vial, 2.50 ml, Conical bottom, 15×45 mm, PP, Clear, Non
Catalog # 66065-138
Supplier: Thermo Scientific
: C4015-14
Jump to:
Product Details & Documents
These 4 ml, 15×45 mm vials feature a 13-425 thread finish.
Thermo Scientific National unassembled 4 ml screw thread vial convenience kits include 100 vials and 100 caps with pre-assembled septa.
These vials are made of borosilicate glass material.
All items remain handy and dust-free. Caps with pre-inserted septa are not attached to vials; packaged in polybags.
Spécifications
- Avec bouchon:Non
- Capacité:2.50 ml
- Color:Clear
- Désignation:AP2000 high recovery vial
- Matière:PP
- Diameter ×H:15×45 mm
- Bottom Style:Conical bottom



