13-425 Screw-Thread Vials
Vial with ID patch, silanized, 4.00 ml, Flat bottom, 15×45 mm, Glass, Amber, Non
Catalog # 66064-334
Jump to:
Discontinued
Product Details & Documents
These 4 ml, 15×45 mm vials feature a 13-425 thread finish.
Thermo Scientific National unassembled 4 ml screw thread vial convenience kits include 100 vials and 100 caps with pre-assembled septa.
These vials are made of borosilicate glass material.
All items remain handy and dust-free. Caps with pre-inserted septa are not attached to vials; packaged in polybags.
Spécifications
- Avec bouchon:Non
- Capacité:4.00 ml
- Color:Amber
- Désignation:Vial with ID patch, silanized
- Matière:Glass
- Diameter ×H:15×45 mm
- Bottom Style:Flat bottom
Recommandations
Les recommandations seront personnalisées selon vos préférences d’achat uniquement si vous avez activé "Améliorer mon expérience d’achat" dans la page "Informations personnelles".
Sinon, vous recevrez des recommandations génériques.



