8-425 Screw-Thread Vial Caps
Open-top screw cap with flange and 5.5 mm hole, Red PTFE/White Silicone, Thickness 1.3 mm, 8 mm, White, PP cap
Catalog # 66064-294
Supplier: Thermo Scientific
Supplier #: C4013-63W
Jump to:
Product Details & Documents
Spécifications
- Taille du bouchon:8 mm
- Cap Type:PP cap
- Septum:Red PTFE/White Silicone, Thickness 1.3 mm
- Désignation:Open-top screw cap with flange and 5.5 mm hole
- Cap Color:White
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



