8-425 Screw-Thread Vial Caps
Open-top screw cap with 5.5 mm hole, Ivory PTFE/red rubber septa, 8 mm, Black, PP cap
Catalog # 66064-282
Fournisseur #: C4013-30A
Jump to:
Discontinued
Product Details & Documents
Spécifications
- Taille du bouchon:8 mm
- Cap Type:PP cap
- Septum:Ivory PTFE/red rubber septa
- Désignation:Open-top screw cap with 5.5 mm hole
- Cap Color:Black



