13-425 Screw-Thread Vials
Flat bottom, 15×45 mm, Black
66030-508
ASM 13-425 AMB/P BLK CAP PTFE 97047-692
Product 97047-692 is similar to 66030-508 but manufacturer and specifications may vary.
These 4 ml, 15×45 mm vials feature a 13-425 thread finish.
Thermo Scientific National unassembled 4 ml screw thread vial convenience kits include 100 vials and 100 caps with pre-assembled septa.
These vials are made of borosilicate glass material.
All items remain handy and dust-free. Caps with pre-inserted septa are not attached to vials; packaged in polybags.
- Diameter ×H:15×45 mm
- Cap Color:Black
- Bottom Style:Flat bottom



