13-425 Screw-Thread Vials
Assembled vial kit, polybag, 4.00 ml, Flat bottom, 15×45 mm, Glass, Amber, Oui, 13-425, PP, Black, Red PTFE/white silicone
66030-498
: C4015-017A
These 4 ml, 15×45 mm vials feature a 13-425 thread finish.
Thermo Scientific National unassembled 4 ml screw thread vial convenience kits include 100 vials and 100 caps with pre-assembled septa.
These vials are made of borosilicate glass material.
All items remain handy and dust-free. Caps with pre-inserted septa are not attached to vials; packaged in polybags.
- Avec bouchon:Oui
- Cap Material:PP
- Taille du bouchon:13-425
- Septum:Red PTFE/white silicone
- Capacité:4.00 ml
- Color:Amber
- Désignation:Assembled vial kit, polybag
- Matière:Glass
- Diameter ×H:15×45 mm
- Cap Color:Black
- Bottom Style:Flat bottom
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



