13-425 Screw-Thread Vials
Flat bottom, 15×45 mm, Black
Catalog # 66030-496
Jump to:
Discontinued
Product has been discontinued. However we found similar alternative products.
Alternatives
Product Details & Documents
These 4 ml, 15×45 mm vials feature a 13-425 thread finish.
Thermo Scientific National unassembled 4 ml screw thread vial convenience kits include 100 vials and 100 caps with pre-assembled septa.
These vials are made of borosilicate glass material.
All items remain handy and dust-free. Caps with pre-inserted septa are not attached to vials; packaged in polybags.
Specifications
- Diameter ×H:15×45 mm
- Cap Color:Black
- Bottom Style:Flat bottom



