13-425 Screw-Thread Vials
Screw top vial kit with marking spot and patched closure, tray packaging, 4.00 ml, Flat bottom, 15×45 mm, Glass, Clear, Oui, 13-425, PP, Black, White virgin PTFE
Catalog # 66030-488
Supplier: Thermo Scientific
: C4015-21W
Jump to:
Product Details & Documents
These 4 ml, 15×45 mm vials feature a 13-425 thread finish.
Thermo Scientific National unassembled 4 ml screw thread vial convenience kits include 100 vials and 100 caps with pre-assembled septa.
These vials are made of borosilicate glass material.
All items remain handy and dust-free. Caps with pre-inserted septa are not attached to vials; packaged in polybags.
Spécifications
- Avec bouchon:Oui
- Cap Material:PP
- Taille du bouchon:13-425
- Septum:White virgin PTFE
- Capacité:4.00 ml
- Color:Clear
- Désignation:Screw top vial kit with marking spot and patched closure, tray packaging
- Matière:Glass
- Diameter ×H:15×45 mm
- Cap Color:Black
- Bottom Style:Flat bottom



