E-C Sample Vials, Glass, WHEATON®, DWK Life Sciences
Product Details & Documents
Wheaton E-C Sample Vials are economically priced by offering vials without screw caps or with screw caps packaged separately.
- Autoclavable vials and caps
Vials are offered with a choice of 14B rubber or PTFE faced 14B Rubber lined black phenolic caps. PTFE provides a totally inert inner seal and surface facing the sample or product.
Vials are offered in both clear and amber glass and are packaged in in shrink-wrapped packs of 100 vials to reduce contamination from corrugate.
Certifications: Clear vials conform to USP Type I and ASTM E438 Type 1, Class A requirements while amber vials conform to USP Type I requirements for light transmission to protect light sensitive samples.
Ordering information: Caps for vials without screw caps can be purchased separately.
Spécifications
- Avec bouchon:Oui
- Cap Material:Phenolic
- Taille du bouchon:13-425
- Septum:PTFE/14B rubber
- Capacité:4.00 ml
- Color:Clear
- Diameter ×H:15×48 mm
- Cap Color:Black
Les recommandations seront personnalisées selon vos préférences d’achat uniquement si vous avez activé "Améliorer mon expérience d’achat" dans la page "Informations personnelles".
Sinon, vous recevrez des recommandations génériques.



