Five-Star™ Cutters, Medium Head, Excelta
Carbon steel, 0.005 - 0.036" soft, 5", Medium Taper Relieved Head, ESD safe molded grips, Maximum flush
Catalog # 63042-848
Supplier: Excelta
: 7247E
Jump to:
Product Details & Documents
Five-Star™ 7000 series medium head cutters are precision side cutters designed to make an extremely precise cut on small leads and soft wire.
- Available either with long foam cushion grips or ESD safe molded grips
- The dual stainless-steel leaf springs provide smooth action
These are feature with raised bearing surface, Rockwell C 63-65 hardness, and a Delrin washer for smooth operation. The CNC machining allows the joint surfaces to be perfect to allow for long life.
Spécifications
- Matière:Carbon steel
- Cutting Capacity:0.005 - 0.036" soft
- Tip Style:Medium Taper Relieved Head
- Overall Length:5"
- Grip Type:ESD safe molded grips
- Cut Type:Maximum flush



