Five-Star™ Cutters, Medium Head, Excelta
Carbon steel, 0.002 - 0.028" soft, 5", Medium Taper Head, ESD safe molded grips, Optimum flush
Catalog # 63042-844
Supplier: Excelta
Fournisseur #: 7245E
Jump to:
Product Details & Documents
Five-Star™ 7000 series medium head cutters are precision side cutters designed to make an extremely precise cut on small leads and soft wire.
- Available either with long foam cushion grips or ESD safe molded grips
- The dual stainless-steel leaf springs provide smooth action
These are feature with raised bearing surface, Rockwell C 63-65 hardness, and a Delrin washer for smooth operation. The CNC machining allows the joint surfaces to be perfect to allow for long life.
Spécifications
- Matière:Carbon steel
- Cutting Capacity:0.002 - 0.028" soft
- Tip Style:Medium Taper Head
- Overall Length:5"
- Grip Type:ESD safe molded grips
- Cut Type:Optimum flush
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



