Saisie de commande
Canada
Lien pour commandesContactUsLinkComponent
 

Pliers, Replaceable Tip, Straight, Excelta

Pliers, replaceable tip, 5 star quality, Acetal, 143.75 mm (5.75"), 3.75×3.75 mm (0.15×0.15"), Straight
  63042-552
 :   Excelta
 :  531A-US
Pliers, Replaceable Tip, Straight, Excelta
  63042-552
 :  Excelta
Pliers, Replaceable Tip, Straight, Excelta
Pliers, Replaceable Tip, Straight, Excelta

Pliers, replaceable tip, 5 star quality, Acetal, 143.75 mm (5.75"), 3.75×3.75 mm (0.15×0.15"), Straight

 
$503.61
   
Each
 

These pliers are useful in straightening leads and wires when metal-to-metal contact is not desired.

  • Anti-shock trimming of leads to specific length
  • Ergonomic grips for comfort
  • Double leaf springs for ease of use

This series of pliers offer soft jaw inserts to protect delicate parts. The jaw inserts are factory replaceable, and offered in Acetal, Brass and Nylon. The overall length is 5.75". They feature an ergonomically molded antimicrobial grip (10¹⁰ ohms/sq surface resistivity) with dual leaf springs.

 
  • Désignation:
    Pliers, replaceable tip, 5 star quality
  • Longueur:
    143.75 mm (5.75")
  • Matière:
    Acetal
  • Curvature:
    Straight
  • Tip Size:
    3.75×3.75 mm (0.15×0.15")