Saisie de commande
Canada
Lien pour commandesContactUsLinkComponent
Scissors, Strong, Excelta Corp®

Scissors, Strong, Excelta Corp®

Scissors, electrician, 2 star quality, 5" (125 mm), Stainless steel AISI 440, 44 mm (1¾"), Straight
  63041-846
 :   Excelta
Supplier #:  299
Scissors, Strong, Excelta Corp®
  63041-846
 :  Excelta
Scissors, Strong, Excelta Corp®
Scissors, Strong, Excelta Corp®

Scissors, electrician, 2 star quality, 5" (125 mm), Stainless steel AISI 440, 44 mm (1¾"), Straight

 
33,46 $
   
Each
 

Heavy duty applications require large strong scissors, and these fit that bill.

  • Designed for heavy duty applications
  • Serrated outside edges

These heavy duty general purpose scissors have serrated outside blade edges. They are set up for heavy duty cutting.

 
  • Désignation:
    Scissors, electrician, 2 star quality
  • Longueur:
    5" (125 mm)
  • Matière:
    Stainless steel AISI 440
  • Curvature:
    Straight
  • Blade Length:
    44 mm (1¾")
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.