Scissors, Fine, Excelta Corp®
Scissors, short fine blade, 2 star quality, 3.25" (81.25 mm), Stainless steel AISI 440, 18.75 mm (0.75"), 17° curved
63041-828
SCISSOR FINE 94024-232
Product 94024-232 is similar to 63041-828 but manufacturer and specifications may vary.
These high quality scissors are designed for delicate work and close tolerance cutting.
- Cleanroom safe, stainless steel
- Variety of blade lengths
These stainless steel scissors offer fine blades for clean cutting. They are all made of AISI 440 stainless steel. They are offered in a variety of blade lengths.
- Désignation:Scissors, short fine blade, 2 star quality
- Longueur:3.25" (81.25 mm)
- Matière:Stainless steel AISI 440
- Curvature:17° curved
- Blade Length:18.75 mm (0.75")



