Saisie de commande
Canada
Lien pour commandesContactUsLinkComponent
Dyna-Sense Digital Temperature Controllers, Scientific Instruments

Dyna-Sense Digital Temperature Controllers, Scientific Instruments

Proportional, 0...150 °C, 1.0 °C
Catalog # 61324-826
Supplier #:  221-024
Dyna-Sense Digital Temperature Controllers, Scientific Instruments
Catalog # 61324-826
Dyna-Sense Digital Temperature Controllers, Scientific Instruments
Dyna-Sense Digital Temperature Controllers, Scientific Instruments

Proportional, 0...150 °C, 1.0 °C

Price
$1,895.46
Log in pour la disponibilité
Each
Product Details & Documents

Controllers offer independent control of heating and cooling devices

On/off controllers regulate heating or cooling of devices via two rear mounted receptacles (20A heavy duty relay). Hysteresis (deadband) capability permits optimization of system’s temperature accuracy, from 0.5° to 20° (°F or °C depending on model) either side of set temperature.

Proportional controllers regulate heating devices in proportion to temperature deviation from set point. Adjust thyristor output for optimal cycling with minimal overshoot of set point.

All are pre-wired; plug either the heating or cooling device into the system and go. Both on/off and proportional controllers feature high accuracy, an LED display that alternates between select process or set temperature, and recorder output capability (0 to 1mA full scale, 10mV/DEG. signal). Controllers use precision platinum RTD temperature sensors for input and operate at ambient conditions of –200 to 650°C (–328 to 1202°F). Probes are protected by stainless steel sheath and braided cable. Select length, diameter, and time constant required.

Ordering information: Supplied with manual, fuse holder, 10A fuse (overload protection) and grounded three-wire cord.

Spécifications
  • Plage de température:
    0...150 °C
  • Control Type:
    Proportional
  • Temperature Resolution:
    1.0 °C
  • Cat. No.:
    61324-826
  • Dimensions:
    16W x 14H x 11D cm (65/16 x 51/2 x 45/16")
  • Electrical:
    120V, 50/60Hz
  • Temperature accuracy:
    0.1% full scale