SC3 Super Compact Temperature Recorders, Dickson®
10...35 °C (50...96 °F)
Catalog # 61280-490
Small Business Enterprise
SC3 Super Compact Temperature Recorders, Dickson®
Catalog # 61280-490
Small Business Enterprise
Jump to:
Discontinued
Product Details & Documents
Reusable and compact recorders are built with a rugged case to withstand the rigors of transportation and storage applications
Economical recorders feature easy user calibration and switchable control of temperature, °C/°F, and time, 24 hours/7 days. Designed with specialized slots for unit security. Optional tamper seals can be used to ensure the integrity of the chart. Units can be wall-mounted, suspended, or used free-standing, and work with charts that have a diameter of 75mm (3").
: Supplied with one AA battery, pen, and instruction manual.
Spécifications
- Plage de température:10...35 °C (50...96 °F)
- Cat. No.:61280-490
- Accuracy:—
- Dimensions:—
- Weight:—



